- 1/4-20 Thread (in)
- 1.63 Handle Length (in)
- 1.51 Overall Height (in)
- Reinforced polyamide Handle Material
- Stainless Steel Material
features
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Stainless steel threads.
| Thread | 1/4-20 in |
| Overall Height | 38 mm |
| Measurement System | Inch |
| Material | Stainless Steel |
| Handle Length | 1.63 in |
| Handle Size | 10 - Small |
| Color | Black |
| Thread Size | 1/4 |
| Threads per Inch | 20 |
| Component Series | RH-10 |
| Weight | 0.151 LB |
| EAN or UPC | 787405454842 |

