- 1.63 in Handle Length
- Stainless Steel Material
- 1/4-20 in Thread Size
features
- Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Stainless steel threads.
| Handle Length | 1.63 in |
| Thread | 1/4-20 in |
| Overall Height | 38 mm |
| Material | Stainless Steel |
| Color | Black |
| Thread Size | 1/4 |
| Component Series | RH-10 |
| Threads per Inch | 20 |
| Measurement System | Inch |
| Handle Size | 10 - Small |
| Weight | 0.154 LB |
| EAN or UPC | 787405454859 |

