- 2.16 in Handle Length
- Stainless Steel Material
- 5/16-18 in Thread Size
features
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Stainless steel threads.
| E Dim | 1.94 in |
| Thread | 5/16-18 in |
| Handle Length | 2.16 in |
| Material | Stainless Steel |
| Component Series | RH-20 |
| Thread Size | 5/16 |
| Measurement System | Inch |
| Male / Female | Male |
| Handle Size | 20 - Medium |
| Overall Height | 3.51 in |
| Threads per Inch | 18 |
| Color | Black |
| Thread Type | UNC |
| Weight | 0.196 LB |
| EAN or UPC | 787405455580 |

