- 2.16 in Handle Length
- Stainless Steel Material
- M8 x 1.25, M8 x 1.27 Thread Size
features
- Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Stainless steel threads.
| Handle Size | 20 - Medium |
| Male / Female | Male |
| Material | Stainless Steel |
| Thread | M8 x 1.25, M8 x 1.27 |
| Component Series | RH-20 |
| Color | Black |
| Handle Length | 2.16 in |
| Thread Pitch | 1.25 mm |
| Measurement System | Universal |
| E Dim | 49 mm |
| Overall Height | 89 mm |
| Weight | 0.1 LB |
| EAN or UPC | 787405455634 |

