- 2.16 in Handle Length
- Stainless Steel Material
- M8 x 1.25, M8 x 1.28 Thread Size
features
- Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Stainless steel threads.
| Thread | M8 x 1.25, M8 x 1.28 |
| Component Series | RH-20 |
| Handle Size | 20 - Medium |
| Handle Length | 2.16 in |
| Measurement System | Universal |
| Thread Pitch | 1.25 mm |
| Color | Orange |
| Male / Female | Male |
| Material | Stainless Steel |
| Overall Height | 89 mm |
| E Dim | 49 mm |
| Weight | 0.198 LB |
| EAN or UPC | 787405455924 |

