- 3/8-16 Thread (in)
- 3.13 Handle Length (in)
- 2.58 Overall Height (in)
- Reinforced polyamide Handle Material
- Stainless Steel Material
features
- Femal ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Threaded nickel plated brass inserts.
| E Dim | 2.58 in |
| Handle Size | 30 - Large |
| Material | Stainless Steel |
| Male / Female | Female |
| Handle Length | 3.13 in |
| Component Series | RH-30 |
| Measurement System | Inch |
| Color | Black |
| Overall Height | 2.58 in |
| Thread Size | 3/8 |
| Threads per Inch | 16 |
| Thread | 3/8-16 in |
| Thread Type | UNC |
| Weight | 0.145 LB |
| EAN or UPC | 787405456020 |

