- 3.13 in Handle Length
- Stainless Steel Material
- 5/16-18 in Thread Size
features
- Femal ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Threaded nickel plated brass inserts.
| Handle Length | 3.13 in |
| Threads per Inch | 18 |
| Component Series | RH-30 |
| Overall Height | 2.58 in |
| Male / Female | Female |
| Color | Black |
| Thread Type | UNC |
| E Dim | 2.58 in |
| Handle Size | 30 - Large |
| Thread | 5/16-18 in |
| Material | Stainless Steel |
| Measurement System | Inch |
| Weight | 0.155 LB |
| EAN or UPC | 787405456037 |

