- 3.13 in Handle Length
- Stainless Steel Material
- 1/2-13 in Thread Size
features
- Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Stainless steel threads.
| Material | Stainless Steel |
| Threads per Inch | 13 |
| Component Series | RH-30 |
| Male / Female | Male |
| Handle Size | 30 - Large |
| Overall Height | 4.94 in |
| E Dim | 2.58 in |
| Handle Length | 3.13 in |
| Thread Type | UNC |
| Color | Black |
| Measurement System | Inch |
| Thread | 1/2-13 in |
| Weight | 0.488 LB |
| EAN or UPC | 787405456334 |

