- 3.13 in Handle Length
- Stainless Steel Material
- 3/8-16 in Thread Size
features
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Stainless steel threads.
| Thread | 3/8-16 in |
| Overall Height | 4.55 in |
| Handle Size | 30 - Large |
| Thread Type | UNC |
| Male / Female | Male |
| Threads per Inch | 16 |
| Component Series | RH-30 |
| Measurement System | Inch |
| Color | Black |
| E Dim | 2.58 in |
| Material | Stainless Steel |
| Handle Length | 3.13 in |
| Weight | 0.42 LB |
| EAN or UPC | 787405456372 |

