- Ratchet Handle
- M6 Thread Size
- 45 mm Handle Length
- 33.5 mm Overall Height
- Polyamide, 304 Stainless Steel Threaded Insert Material
| Handle Length | 45 mm |
| Overall Length | 53 mm |
| Material | Polyamide, 304 Stainless Steel Threaded Insert |
| Overall Height | 33.5 mm |
| Handle Width | 10.5 mm |
| Handle Size | 45 mm |
| Hub Overall Length | 53 mm |
| Thread Size | M6 |
| Weight | 0.465 LB |
| EAN or UPC | 787405852464 |

