- Ratchet Handle
- M10 Thread Size
- 80 mm Handle Length
- 53 mm Overall Height
- Polyamide, 304 Stainless Steel Threaded Insert Material
| Overall Height | 53 mm |
| Thread Size | M10 |
| Overall Length | 92 mm |
| Handle Size | 80 mm |
| Hub Overall Length | 92 mm |
| Material | Polyamide, 304 Stainless Steel Threaded Insert |
| Handle Width | 16.5 mm |
| Handle Length | 80 mm |
| Weight | 0.15 LB |
| EAN or UPC | 787405117402 |

