- 1.63 in Handle Length
- Black Oxide Coated Steel Material
- 1/4-20 in Thread Size
features
- Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Black oxide coated threads.
| Handle Size | 10 - Small |
| Component Series | RH-10 |
| Thread | 1/4-20 in |
| E Dim | 1.51 in |
| Measurement System | Inch |
| Male / Female | Male |
| Material | Black Oxide Coated Steel |
| Color | Black |
| Overall Height | 2.69 in |
| Threads per Inch | 20 |
| Thread Type | UNC |
| Handle Length | 1.63 in |
| Weight | 0.04 LB |
| EAN or UPC | 787405454712 |

