- M6 x 1 Thread (mm)
- 1.63 Handle Length (in)
- 1.51 Overall Height (in)
- Reinforced polyamide Handle Material
- Stainless Steel Material
features
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Stainless steel threads.
| Color | Black |
| Handle Length | 1.63 in |
| Material | Stainless Steel |
| Thread | M6 x 1 |
| Overall Height | 68 mm |
| Thread Pitch | 1 mm |
| E Dim | 38 mm |
| Measurement System | Universal |
| Handle Size | 10 - Small |
| Component Series | RH-10 |
| Male / Female | Male |
| Weight | 0.04 LB |
| EAN or UPC | 787405454941 |

