Skip to content Skip to navigation menu
Black Oxide Coated Steel 1.63 in Orange Female Ratchet Handle

RH10ORFS1420

Black Oxide Coated Steel 1.63 in Orange Female Ratchet Handle
Item #101710822
  • 1.63 in Handle Length
  • Black Oxide Coated Steel Material
  • 1/4-20 in Thread Size
Black Oxide Coated Steel 1.63 in Orange Female Ratchet Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.63 in Handle Length
  • Black Oxide Coated Steel Material
  • 1/4-20 in Thread Size

features

  • Femal ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Threaded nickel plated brass inserts.
Color Orange
Material Black Oxide Coated Steel
Component Series RH-10
Measurement System Inch
Handle Length 1.63 in
Thread 1/4-20 in
Weight 0.04 LB
EAN or UPC 787405455047
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison