System Plast
RH10ORMP142030
Black Oxide Coated Steel 1.63 in Orange Male Ratchet Handle
Item #105300593
- 1.63 in Handle Length
- Black Oxide Coated Steel Material
- 1/4-20 in Thread Size
features
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Black oxide coated threads.
| Thread | 1/4-20 in |
| Component Series | RH-10 |
| Material | Black Oxide Coated Steel |
| Color | Orange |
| Measurement System | Inch |
| Handle Size | 10 - Small |
| Handle Length | 1.63 in |
| Weight | 0.04 LB |
| EAN or UPC | 787405455139 |
