- Black
- Female
- Medium Handle
- 5/16-18 Thread
- Black Oxide Coated Steel Material
| Handle Length | 2.16 in |
| Material | Black Oxide Coated Steel |
| Overall Height | 1.94 in |
| Threads per Inch | 18 |
| Male / Female | Female |
| Color | Black |
| Handle Size | Medium |
| Thread | 5/16 |
| Thread Type | UNC |
| E Dim | 1.94 in |
| Weight | 0.1 LB |

