- 1/4-20 Thread (in)
- 2.16 Handle Length (in)
- 1.94 Overall Height (in)
- Reinforced polyamide Handle Material
- Stainless Steel Material
features
- Femal ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Threaded nickel plated brass inserts.
| Measurement System | Inch |
| E Dim | 1.94 in |
| Thread Type | UNC |
| Threads per Inch | 20 |
| Thread | 1/4-20 in |
| Component Series | RH-20 |
| Male / Female | Female |
| Color | Black |
| Handle Size | 20 - Medium |
| Overall Height | 1.94 in |
| Handle Length | 2.16 in |
| Material | Stainless Steel |
| Weight | 0.1 LB |
| EAN or UPC | 787405455405 |

