- 5/16-18 Thread (in)
- 2.16 Handle Length (in)
- 1.94 Overall Height (in)
- Reinforced polyamide Handle Material
- Stainless Steel Material
features
- Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Stainless steel threads.
| Color | Black |
| Thread | 5/16-18 in |
| Handle Length | 2.16 in |
| Thread Type | UNC |
| Overall Height | 2.73 in |
| Threads per Inch | 18 |
| Component Series | RH-20 |
| Handle Size | 20 - Medium |
| Material | Stainless Steel |
| Measurement System | Inch |
| Male / Female | Male |
| E Dim | 1.94 in |
| Weight | 0.025 LB |
| EAN or UPC | 787405455559 |

