Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Black Oxide Coated Steel 2.16 in Orange Male Ratchet Handle

RH20ORMP5161815

Black Oxide Coated Steel 2.16 in Orange Male Ratchet Handle
Item #105301785
  • 2.16 in Handle Length
  • Black Oxide Coated Steel Material
  • 5/16-18 in Thread Size
Black Oxide Coated Steel 2.16 in Orange Male Ratchet Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.16 in Handle Length
  • Black Oxide Coated Steel Material
  • 5/16-18 in Thread Size

features

  • Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Black oxide coated threads.
Handle Length 2.16 in
Handle Size 20 - Medium
Color Orange
Thread 5/16-18 in
Material Black Oxide Coated Steel
Measurement System Inch
Component Series RH-20
Weight 0.1 LB
EAN or UPC 787405455740
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison