- 5/16-18 Thread (in)
- 2.16 Handle Length (in)
- 1.94 Overall Height (in)
- Reinforced polyamide Handle Material
- Stainless Steel Material
features
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Stainless steel threads.
| Component Series | RH-20 |
| Measurement System | Inch |
| Color | Orange |
| Handle Length | 2.16 in |
| Material | Stainless Steel |
| Thread | 5/16-18 in |
| Handle Size | 20 - Medium |
| Weight | 0.1 LB |
| EAN or UPC | 787405455870 |

