- Orange
- Male
- Medium Handle
- M8X1.25 Thread
- Stainless Steel Material
| Color | Orange |
| Handle Length | 55 mm |
| Thread Pitch | 1.25 mm |
| Thread | M8 |
| E Dim | 49 mm |
| Overall Height | 99 mm |
| Material | Stainless Steel |
| Handle Size | Medium |
| Male / Female | Male |
| Weight | 0.1 LB |
| EAN or UPC | 787405455931 |

