- M10 x 1.5 Thread (mm)
- 3.13 Handle Length (in)
- Stainless Steel Material
features
- Femal ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Threaded nickel plated brass inserts.
| Measurement System | Universal |
| Male / Female | Female |
| Material | Stainless Steel |
| Color | Black |
| Handle Length | 3.13 in |
| Overall Height | 66 mm |
| E Dim | 66 mm |
| Component Series | RH-30 |
| Thread | M10 x 1.5 |
| Thread Pitch | 1.5 mm |
| Weight | 0.2 LB |
| EAN or UPC | 787405456044 |

