- 3.13 in Handle Length
- Black Oxide Coated Steel Material
- 1/2-13 in Thread Size
features
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Black oxide coated threads.
| E Dim | 2.58 in |
| Male / Female | Male |
| Thread | 1/2-13 in |
| Color | Black |
| Measurement System | Inch |
| Handle Size | 30 - Large |
| Component Series | RH-30 |
| Handle Length | 3.13 in |
| Thread Type | UNC |
| Material | Black Oxide Coated Steel |
| Threads per Inch | 13 |
| Overall Height | 3.37 in |
| Weight | 0.418 LB |
| EAN or UPC | 787405456112 |

