- 3.13 in Handle Length
- Black Oxide Coated Steel Material
- 1/2-13 in Thread Size
features
- Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Black oxide coated threads.
| Thread | 1/2-13 in |
| Material | Black Oxide Coated Steel |
| Handle Length | 3.13 in |
| E Dim | 2.58 in |
| Threads per Inch | 13 |
| Thread Type | UNC |
| Male / Female | Male |
| Handle Size | 30 - Large |
| Overall Height | 4.15 in |
| Color | Black |
| Measurement System | Inch |
| Component Series | RH-30 |
| Weight | 0.2 LB |
| EAN or UPC | 787405456136 |

