- Black
- Male
- Large Handle
- 1/2-13 Thread
- Black Oxide Coated Steel Material
| Overall Height | 4.55 in |
| Thread Type | UNC |
| Thread | 1/2 |
| Threads per Inch | 13 |
| Material | Black Oxide Coated Steel |
| E Dim | 2.58 in |
| Color | Black |
| Male / Female | Male |
| Handle Length | 3.13 in |
| Handle Size | Large |
| Weight | 0.22 LB |
| EAN or UPC | 787405456143 |

