- 3.13 in Handle Length
- Black Oxide Coated Steel Material
- M10 x 1.5 Thread Size
features
- Male ratchet handles. For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired. Reinforced Polyamide handles are strong, sanitary, and corrosion resistant. Black oxide coated threads.
| Male / Female | Male |
| Material | Black Oxide Coated Steel |
| Overall Height | 106 mm |
| E Dim | 66 mm |
| Thread | M10 x 1.5 |
| Measurement System | Universal |
| Color | Black |
| Thread Pitch | 1.5 mm |
| Handle Length | 3.13 in |
| Handle Size | 30 - Large |
| Component Series | RH-30 |
| Weight | 0.2 LB |
| EAN or UPC | 787405456228 |

