- Black
- Male
- Large Handle
- M12X1.75 Thread
- Black Oxide Coated Steel Material
| Handle Size | Large |
| Material | Black Oxide Coated Steel |
| Thread Pitch | 1.75 mm |
| Male / Female | Male |
| Overall Height | 86 mm |
| E Dim | 66 mm |
| Color | Black |
| Handle Length | 80 mm |
| Thread | M12 |
| Weight | 0.2 LB |
| EAN or UPC | 787405456242 |

