- Black
- Male
- Large Handle
- 1/2-13 Thread
- Stainless Steel Material
| Material | Stainless Steel |
| Handle Size | Large |
| E Dim | 2.58 in |
| Thread | 1/2 |
| Thread Type | UNC |
| Handle Length | 3.13 in |
| Male / Female | Male |
| Overall Height | 3.37 in |
| Color | Black |
| Threads per Inch | 13 |
| Weight | 0.2 LB |
| EAN or UPC | 787405456297 |

