- 1/2-13 Thread (in)
- 3.13 Handle Length (in)
- 2.58 Overall Height (in)
- Reinforced polyamide Handle Material
- Stainless Steel Material
features
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Stainless steel threads.
| Material | Stainless Steel |
| Handle Size | 30 - Large |
| Overall Height | 4.15 in |
| Male / Female | Male |
| Thread | 1/2-13 in |
| E Dim | 2.58 in |
| Threads per Inch | 13 |
| Color | Black |
| Measurement System | Inch |
| Thread Type | UNC |
| Handle Length | 3.13 in |
| Component Series | RH-30 |
| Weight | 0.45 LB |
| EAN or UPC | 787405456310 |

