- Nolu-S Material
| Profile | Chain Guide |
| Chain Size | 80 |
| Length | 10 ft |
| Material | NOLU-S |
| Inch/Metric | Inch |
| Color | Grey |
| Weight | 0.3 LB |
| EAN or UPC | 787405460911 |
| Profile | Chain Guide |
| Chain Size | 80 |
| Length | 10 ft |
| Material | NOLU-S |
| Inch/Metric | Inch |
| Color | Grey |
| Weight | 0.3 LB |
| EAN or UPC | 787405460911 |