- Nolu-S Material
| Length | 10 ft |
| Color | Grey |
| Material | NOLU-S |
| Chain Size | 80 |
| Inch/Metric | Inch |
| Profile | Chain Guide |
| Weight | 0.2 LB |
| EAN or UPC | 787405463523 |
| Length | 10 ft |
| Color | Grey |
| Material | NOLU-S |
| Chain Size | 80 |
| Inch/Metric | Inch |
| Profile | Chain Guide |
| Weight | 0.2 LB |
| EAN or UPC | 787405463523 |