- Nolu-S Material
| Inch/Metric | Inch |
| Color | Grey |
| Material | NOLU-S |
| Length | 10 ft |
| Part Height | 0.5 in |
| Part Width | 1.125 in |
| Profile | Chain Guide |
| Chain Size | 60 |
| Weight | 0.13 LB |
| EAN or UPC | 787405465855 |
| Inch/Metric | Inch |
| Color | Grey |
| Material | NOLU-S |
| Length | 10 ft |
| Part Height | 0.5 in |
| Part Width | 1.125 in |
| Profile | Chain Guide |
| Chain Size | 60 |
| Weight | 0.13 LB |
| EAN or UPC | 787405465855 |