- Nolu-S Material
features
- Roller Chain Guide Tracks
- Standard plastic tracks are primarily used to guide and support ANSI double pitch chain in packaging and drag chain conveying systems.
- Nolu-S is a proprietary blend of UHMW-PE and solid lubricants.
- Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW.
- Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds.
- Reduces energy and water consumption
- Reduces conveyed product scratches and damages
- High wear resistance and impact strength
- Minimizes product pulsation on conveyors
- FDA & USDA complaint material.
| Inch/Metric | Inch |
| Profile | Chain Guide |
| Material | NOLU-S |
| Length | 5 ft |
| Color | Grey |
| Chain Size | 60 |
| Weight | 0.2 LB |
| EAN or UPC | 787405465848 |

