- Sliding Shoe Type
- 2.09 Part Length (in)
- HDPE Material
features
- Serpentine return system return shoe.
- Polyethylene material.
- Use with SPT-84-R20C spacers.
| Type | Sliding Shoe |
| Material | HDPE |
| Part Height | 1.59 in, 40.5 mm |
| Measurement System | Universal |
| Length | 2.09 in, 53 mm |
| Radius | 2.95 in, 75 mm |
| Part Width | 4 in, 101.5 mm |
| Component Series | SHOE-53 |
| Weight | 0.595 LB |
| EAN or UPC | 787405117723 |

