- Sliding Shoe Type
- HDPE Material
features
- Snap on self adjusting return shoe
- Black polyethylene
| Vertical Pipe Size | 20 mm |
| Part Width | 88 in |
| Material | HDPE |
| Shoe Length | 244 mm |
| Measurement System | Universal |
| Component Series | SHOE-84 |
| Part Height | 42 mm |
| Type | Sliding Shoe |
| Weight | 1.0 LB |
| EAN or UPC | 787405119918 |

