- 84 mm Length
- Polyamide Material
features
- Spacer for serpentine.
- Polyamide material.
| Measurement System | Universal |
| Component Series | SPT-84 |
| Rod Size | 20 mm |
| Rail Length | 3.307 in |
| Rail Height | 1.496 in |
| Material | POLYAMIDE |
| Length | 84 mm |
| Vertical Pipe Size | 20 mm |
| Rail Width | 1.023 in |
| Type | Spacer For Serpentine |
| Weight | 0.08 LB |
| EAN or UPC | 787405117785 |

