- 10 ft Length
- Nolu-S Material
- 0.25 in Width
features
- Nolu-S is a proprietary blend of UHMW-PE and solid lubricants.
- Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW.
- Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds.
- Extends life of mating surfaces
- Reduces energy and water consumption
- Reduces conveyed product scratches and damages
- High wear resistance and impact strength
- Minimizes product pulsation on conveyors
- FDA & USDA compliant material.
| Wear Surface Thickness | 3 in |
| Profile | Rectangular Wear Strip |
| Inch/Metric | Inch |
| Length | 10 ft |
| Material | NOLU-S |
| Color | Grey |
| Part Width | 0.25 in, 6.4 mm |
| Weight | 0.3 LB |
| EAN or UPC | 726166426354 |

