- 10 ft Length
- Nolu-S Material
- 0.188 in Width
| Inch/Metric | Inch |
| Part Width | 0.188 in, 4.8 mm |
| Wear Surface Thickness | 3 in |
| Length | 10 ft |
| Material | NOLU-S |
| Color | Grey |
| Profile | Rectangular Wear Strip |
| Weight | 0.23 LB |
| EAN or UPC | 787405468801 |
| Inch/Metric | Inch |
| Part Width | 0.188 in, 4.8 mm |
| Wear Surface Thickness | 3 in |
| Length | 10 ft |
| Material | NOLU-S |
| Color | Grey |
| Profile | Rectangular Wear Strip |
| Weight | 0.23 LB |
| EAN or UPC | 787405468801 |