- 10 ft Length
- Nolu-S Material
- 0.25 in Width
| Inch/Metric | Inch |
| Part Width | 0.25 in, 6.4 mm |
| Color | Grey |
| Profile | Rectangular Wear Strip |
| Length | 10 ft |
| Material | NOLU-S |
| Wear Surface Thickness | 2 in |
| Weight | 0.2 LB |
| EAN or UPC | 726166426316 |
| Inch/Metric | Inch |
| Part Width | 0.25 in, 6.4 mm |
| Color | Grey |
| Profile | Rectangular Wear Strip |
| Length | 10 ft |
| Material | NOLU-S |
| Wear Surface Thickness | 2 in |
| Weight | 0.2 LB |
| EAN or UPC | 726166426316 |