- 10 ft Length
- Nolu-S Material
- 0.5 in Width
| Length | 10 ft |
| Part Width | 0.5 in, 12.7 mm |
| Material | NOLU-S |
| Profile | Rectangular Wear Strip |
| Color | Grey |
| Wear Surface Thickness | 1.5 in |
| Inch/Metric | Inch |
| Weight | 0.3 LB |
| EAN or UPC | 787405469471 |
| Length | 10 ft |
| Part Width | 0.5 in, 12.7 mm |
| Material | NOLU-S |
| Profile | Rectangular Wear Strip |
| Color | Grey |
| Wear Surface Thickness | 1.5 in |
| Inch/Metric | Inch |
| Weight | 0.3 LB |
| EAN or UPC | 787405469471 |