- 10 ft Length
- Nolu-S Material
- 0.75 in Width
| Part Width | 0.75 in, 19.1 mm |
| Inch/Metric | Inch |
| Wear Surface Thickness | 3/4 in |
| Length | 10 ft |
| Material | NOLU-S |
| Profile | Rectangular Wear Strip |
| Color | Grey |
| Weight | 0.23 LB |
| EAN or UPC | 787405469952 |
| Part Width | 0.75 in, 19.1 mm |
| Inch/Metric | Inch |
| Wear Surface Thickness | 3/4 in |
| Length | 10 ft |
| Material | NOLU-S |
| Profile | Rectangular Wear Strip |
| Color | Grey |
| Weight | 0.23 LB |
| EAN or UPC | 787405469952 |