- Acetal Material
- SR Roller Type
features
- Easy head to tail transfer
- Ultra low friction
- Low noise beads
- Clean design
- Back-to-Back and end-to-end modularity
- Quick and easy assembly
- Mounting hardware included
- Acetal thermoplastic resin frame
- Red thermoplastic resin rollers with noise reducing characteristics
- Stainless steel pins and hardware
| Roller Material | Thermoplastic Resin |
| Material | Acetal |
| Type | Plastic Rollers W/ Noise Reducing Characteristics |
| Length | 3.35 in, 85 mm |
| Part Height | 0.79 in, 20 mm |
| Part Width | 1.47 in, 37 mm |
| Bolt Center Distance | 1.97 in, 50 mm |
| Component Series | TME-330 |
| Thread | M6 |
| Roller Type | SR |
| Bolt Effective Length | 0.45 in, 11.5 mm |
| Measurement System | Metric |
| Weight | 0.01 LB |
| EAN or UPC | 787405574687 |

