- 1 in Bore Size
- Polyamide Housing Material
- Setscrew Locking Type
- 4.922 in Overall Length
features
- Reinforced black polyamide housing.
- 52100 chrome steel setscrew locking ball bearing insert.
| Duty Series | Standard |
| Insert Material | 52100 Bearing Steel |
| Overall Height | 1.406 in |
| Bolt Center-to-Center Length | 1.625 in |
| Housing Width | 2.094 in |
| Flange Type | 3-Bolt Flange Bracket |
| Lubrication | NSF H1 Food Grade Grease |
| RPM [Max] | 3500 rpm |
| Housing Construction | One Piece |
| Bolt Size | 0.438 in |
| Seal Type | Single Lip Contact Seal |
| Inch/Metric | Inch |
| Housing Base | Solid |
| Locking Type | Setscrew |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| Inner Race Length | 1.063 in |
| Replaceable Insert | No |
| Internal Clearance | Standard |
| Overall Length | 4.922 in |
| Inner Ring O.D. | 2.719 in |
| Overall Width | 2.094 in |
| Housing Material | Polyamide |
| Bore Shape | Straight |
| Expansion | No |
| Housing Color | Black |
| Retainer Type | Ball Riding Retainer |
| Radial Dynamic Load Capacity | 2428 lb |
| Bore Size | 1 in |
| End Cap | Yes |
| Bearing Insert Coating | Uncoated |
| Relubricatable | Yes |
| Retainer Material | Steel Riveted |
| Angle of Misalignment | ±1° |
| Operating Temperature [Max] | 180 ⁰F |
| Weight | 0.88 LB |
| EAN or UPC | 787405279681 |

