- 1 in Bore Size
- Polyamide Housing Material
- Setscrew Locking Type
- 4.922 in Overall Length
| Housing Construction | One Piece |
| Housing Width | 2.094 in |
| Lubrication | NSF H1 Food Grade Grease |
| Bearing Insert Coating | Uncoated |
| Bore Shape | Straight |
| Internal Clearance | Standard |
| Outer Ring Land Profile | Standard |
| Inner Ring O.D. | 2.719 in |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 180 °F |
| Mounted Unit Duty | Standard-Duty |
| Retainer Type | Ball Riding Retainer |
| Misalignment Type | Static Only |
| Bolt Hole Spacing | 1 5/8 in |
| Housing Length | 4.922 in |
| Radial Dynamic Load Capacity | 1821 lb |
| Series | UCFB |
| Duty Series | Standard |
| Inner Race Length | 1.063 in |
| Housing Color | Black |
| Operating Temperature [Max] | 180 ⁰F |
| Bore Size | 1 in |
| Seal Type | Single Lip Contact Seal |
| Retainer Material | Stainless Steel Riveted |
| Overall Width | 2.094 in |
| Angle of Misalignment | ±1° |
| Shaft Dia. | 1 in |
| Housing Base | Solid |
| RPM [Max] | 3500 rpm |
| Inch/Metric | Inch |
| Overall Height | 2.141 in |
| Bolt Size | 0.438 in |
| Bolt Center-to-Center Length | 1.625 in |
| Overall Length | 4.922 in |
| Replaceable Insert | No |
| Bearing Design | Non-Expansion |
| Insert Material | 400 Series Stainless Steel |
| Bearing Type | Ball Bearing |
| Housing Material | Polyamide |
| Expansion | No |
| End Cap | Yes |
| Locking Type | Setscrew |
| Relubricatable | Yes |
| Flange Type | 3-Bolt Flange Bracket |
| Weight | 0.88 LB |
| EAN or UPC | 787405279766 |

