- 3-Bolt Flange Bracket
- 1 in Shaft Diameter
- Standard-Duty
- 4.922 in Housing Length
- 2.719 in Overall Width
| Shaft Dia. | 1 in |
| Housing Length | 4.922 in |
| Flange Type | 3-Bolt Flange Braclet |
| Series | UCFB |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 1 5/8 in |
| Inch/Metric | Inch |
| Overall Width | 2.719 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 7/16 in |
| Seal Type | Single Lip Contact Seals |
| Temperature Range [Max] | 180 °F |
| Housing Material | Black Polyamide |
| Weight | 0.88 LB |
| EAN or UPC | 787405545243 |

