- 3-Bolt Flange Bracket
- 25 mm Shaft Diameter
- Standard-Duty
- 95.5 mm Housing Length
- 70.9 mm Overall Width
| Overall Width | 70.9 mm |
| Housing Length | 95.5 mm |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Material | Black Polyamide |
| Shaft Dia. | 25 mm |
| Series | UCFB |
| Bolt Hole Spacing | 76.2 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 21/64 in |
| Temperature Range [Max] | 180 °F |
| Inch/Metric | Metric |
| Flange Type | 3-Bolt Flange Braclet |
| Weight | 0.66 LB |
| EAN or UPC | 787405249790 |

