- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 3/4 in Shaft Diameter
- 2.516 in Overall Width
- 4 1/2 in Housing Length
| Shaft Dia. | 0.75 in |
| Housing Material | Black Polyamide |
| Locking Device | Setscrew Locking Collar |
| Series | Ucfh |
| Bolt Size | 3/4 in |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 4 1/2 in |
| Temperature Range [Max] | 180 °F |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Weight | 0.0 KG |

