- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 3 5/16 in Overall Width
- 5.829 in Housing Length
| Mounted Unit Duty | Standard Duty |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Housing Length | 5.829 in |
| Shaft Dia. | 1.25 in |
| Series | Ucfh |
| Bolt Size | 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Material | Nolu-Clean |
| Temperature Range [Max] | 180 °F |
| Weight | 1.03 LB |

