- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 1 7/16 in Shaft Diameter
- 3.531 in Overall Width
- 6.422 in Housing Length
| Temperature Range [Max] | 180 °F |
| Flange Type | 2-Bolt Flange |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Series | Ucfh |
| Housing Length | 6.422 in |
| Bolt Size | 9/16 in |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 1.4375 in |
| Housing Material | Nolu-Clean |
| Weight | 0.0 KG |

