- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange Type
- 3/4 in Shaft Diameter
- 3.391 in Housing Length
| Seal Type | Single Lip Contact Seals |
| Flange Type | 4-Bolt Flange |
| RPM [Max] | 4200 rpm |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Bolt Size | 7/16 in |
| Bearing Type | Ball Bearing |
| Housing Material | Black Polyamide |
| Housing Length | 3.391 in |
| Series | UCFQ |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 0.75 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 180 °F |
| Weight | 0.0 LB |

